Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Roller bottles, WHEATON®

Roller bottles, WHEATON®

Roller bottles, with 45 mm white PP cap with inner sealing and pour ring, 1380 ml, 550 cm², 110×240 mm, 4/case
Codice catalogo 734-3021
Nome del fornitore:   DWK Life Sciences
Roller bottles, WHEATON®
Codice catalogo 734-3021
Nome del fornitore:  DWK Life Sciences
Roller bottles, WHEATON®
Roller bottles, WHEATON®

Roller bottles, with 45 mm white PP cap with inner sealing and pour ring, 1380 ml, 550 cm², 110×240 mm, 4/case

Price
SFr. 661.00
Log in per disponibilità
1 * 4 ST
Product Details & Documents

Rollers bottles are specifically designed for adherent cell roller culture

  • Bottles withstands repeated wet or dry sterilization cycles and are reusuable
  • These culture vessels are made to exacting tolerances in order to provide higher cell yields
  • Made of USP Type I borosilicate glass

Attenzione: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifiche
  • Growth area:
    550 cm²
  • Packed:
    4/case
  • Capacity:
    1380 ml
  • Description:
    Roller bottles, with 45 mm white PP cap with inner sealing and pour ring
  • Ø ext.×H:
    110×240 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.