Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Test tubes

180 mm, 18 mm, 1,1 - 1,2 mm
Catalog # SCERA61801800121
Supplier:   DWK Life Sciences
Test tubes
Catalog # SCERA61801800121
Supplier:  DWK Life Sciences
Test tubes

180 mm, 18 mm, 1,1 - 1,2 mm

Price
159.00 SFr.
Log in for availability
1 * 100 ST
Product Details & Documents

Borosilicate glass 3,3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

For a wide variety of applications.

Specifications
  • Ext.Ø:
    18 mm
  • Wall thickness:
    1,1 - 1,2 mm
  • Length:
    180 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.