Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

VWR®, Closures

LDPE, 212-1834, Natural, 11 mm
  217-7005
VWR®, Closures
  217-7005
VWR®, Closures
VWR®, Closures

LDPE, 212-1834, Natural, 11 mm

 
SFr. 63.30
   
1 * 2.500 ST
 

These closures are suitable for test and culture tubes.

  • Flexible, high mechanical resistance

Closures are made from LDPE.

 
  • Cap Size:
    11 mm
  • For tubes:
    212-1834
  • Colour:
    Natural
  • Material:
    LDPE
Complementary Products

 

  •  
    Capacity
    Length
    Material
    Ø int.
    Ext.Ø
     
     
  • 212-1834
    5 ml
    74,5 mm
    PS
    12,8 mm
    13,0 mm
       
    1 * 4.000 ST - SFr. 140.00

  • 212-1837
    3,5 ml
    PS
    11,8 mm
    01
       
    1 * 5.000 ST - SFr. 158.00

  • 212-1809
    5 ml
    74,5 mm
    PS
    11,0 mm
    13,0 mm
       
    1 * 2.000 ST - SFr. 99.80