Order Entry
Switzerland
Orders LinkContactUsLinkComponent
VWR®, Closures

VWR®, Closures

LDPE, 212-1809/212-1837, Natural, 10 mm
Catalog # 217-7004
Supplier:   VWR Collection
VWR®, Closures
Catalog # 217-7004
Supplier:  VWR Collection
VWR®, Closures
VWR®, Closures

LDPE, 212-1809/212-1837, Natural, 10 mm

Price
SFr. 87.70
Log in for availability
1 * 3.000 ST
Product Details & Documents

These closures are suitable for test and culture tubes.

  • Flexible, high mechanical resistance

Closures are made from LDPE.

Specifications
  • Cap Size:
    10 mm
  • For tubes:
    212-1809/212-1837
  • Colour:
    Natural
  • Material:
    LDPE
Complementary Products

Product Information

  • Catalog #
    Capacity
    Length
    Material
    Ø int.
    Ext.Ø
    Availability
    Price
  • 212-1834
    5 ml
    74,5 mm
    PS
    12,8 mm
    13,0 mm
    Log in for availability
    1 * 4.000 ST - SFr. 140.00

  • 212-1837
    3,5 ml
    PS
    11,8 mm
    01
    Log in for availability
    1 * 5.000 ST - SFr. 158.00

  • 212-1809
    5 ml
    74,5 mm
    PS
    11,0 mm
    13,0 mm
    Log in for availability
    1 * 2.000 ST - SFr. 99.80