Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Blotting papers

Blotting papers

Sheets, 580×600 mm
Catalog # 588-3852
   Low Manufacturing Impact
Supplier:   Sartorius
Blotting papers
Catalog # 588-3852
Supplier:  Sartorius
   Low Manufacturing Impact
Blotting papers
Blotting papers

Sheets, 580×600 mm

Price
644.00 SFr.
Log in for availability
1 * 100 ST
Product Details & Documents

Their extremely smooth surface and relatively high thickness provide them with superior absorption properties and uniformity across the entire contact area.

  • Grades BF 2 and BF 3 are made of cotton linters with more than 98% alpha-cellulose content
  • Four grades of blotting papers are available

Grades BF 1 and BF 4 are made of refined pulp and cotton linters with more than 95% alpha-cellulose content.

Specifications
  • Description:
    Sheets
  • Dimensions:
    580×600 mm
  • Seq:
    04
  • Thickness:
    0,35 mm
  • Cat. No.:
    588-3852
  • Environmental certification:
    Renewable Energy Certificate
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    195 g/m²
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..