Vortex mixers, lab dancer
Vortex mixer, lab dancer, EU-plug
Catalog # 444-0020
Supplier: IKA
Jump to:
Product Details & Documents
Specifications
- Description:Vortex mixer, lab dancer, EU-plug
- Shaking motion:Orbital
- Max. Ø of tubes:30 mm
- Cat. No.:444-0020
- Max. capacity:0,1 kg, including attachment
- Orbit:4,5 mm
- Speed range:2800 min⁻¹ fixed
- Model:lab dancer
- Ø×H:100×70 mm
- Weight:0,55 kg
- Max. mixing volume:50 ml
- Motor rating input/output:1,2/0,8 W



