Coagulation forceps, standard, Aesculap®
Sharp, 125 mm, 1,1 mm
Catalog # AESCGK809R
Supplier: Aesculap
Jump to:
Product Details & Documents
These forceps are made up of EURO tab connector and AESCULAP® tab connector.
Specifications
- Type:Sharp
- Width:1,1 mm
- Length:125 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



