Double spatulas, micro
150 mm, 40 mm, 9 mm
Catalog # 231-0603
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10, anti-magnetic. Multipurpose spatula for a wide range of uses.
- With round handle, one flat and one rounded end
- Straight shape
- Excellent thermal resistance, autoclavable
- Good chemical resistance
Specifications
- Length:150 mm
- Seq:17
- Blade width:9 mm
- Blade length:40 mm



