Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Flasks, Erlenmeyer, with Quickfit® ground joint

150 ml, 118 mm, 74 mm, 24/29 NS
Catalog # 201-8411
Supplier:   SciLabware
Flasks, Erlenmeyer, with Quickfit® ground joint
Catalog # 201-8411
Supplier:  SciLabware
Flasks, Erlenmeyer, with Quickfit® ground joint
Flasks, Erlenmeyer, with Quickfit® ground joint

150 ml, 118 mm, 74 mm, 24/29 NS

Price
115.00 SFr.
Log in for availability
1 * 5 ST
Product Details & Documents

PYREX® borosilicate glass, clear. With matt white labelling area.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

ISO 4797

Certifications: ISO 4797

Specifications
  • Ext.Ø:
    74 mm
  • Socket size:
    24/29 NS
  • Capacity:
    150 ml
  • Height:
    118 mm
  • Seq:
    13
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.