Sample containers, with screw cap
60 ml, 35,0 mm, 94,2 mm
Catalog # 216-3108
Supplier: KARTELL
Jump to:
Product Details & Documents
To store and transport samples securely.
LDPE, translucent.
- Good chemical resistance, good temperature resistance
- Strong walls, slightly conical shape
- Particularly tight seal through screw cap with cone gasket
Specifications
- Ext.Ø:35,0 mm
- Capacity:60 ml
- Height:94,2 mm
- Seq:04



