Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Calibration weights, class E2, Proof Line

50 g, ±0.10 mg, Knob weight
  SARBYCW452-02
Calibration weights, class E2, Proof Line
  SARBYCW452-02
Calibration weights, class E2, Proof Line
Calibration weights, class E2, Proof Line

50 g, ±0.10 mg, Knob weight

 
SFr. 336.00
   
1 * 1 ST
 

Sartorius Proof Line weights are high quality working standards for everyday use. These weights are made of high quality material with polished or precision lathed surfaces.

  • 0 to 5 mg leaf weights: Aluminium
  • 10 to 500 mg leaf weights: Nickel silver
  • 1 g to 10 Kg Knob weights: Stainless steel

 : Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.

 
  • Weight:
    50 g
  • Seq:
    081
  • Tolerance:
    ±0.10 mg
  • Type:
    Knob weight
Accessories

 

  •  
    Description
     
     
  • SARBYAW11
    Brush, small, 100 mm
       
    1 * 1 ST - SFr. 14.60

 

  •  
    Description
     
     
  • SARBYAW12
    Brush, medium, 115 mm
       
    1 * 1 ST - SFr. 20.40

 

  •  
    Description
     
     
  • SARBYAW13
    Brush, large, 150 mm
       
    1 * 1 ST - SFr. 46.60

 

  •  
    Description
     
     
  • SARBYAW14
    Brush, extra large, 250 mm
       
    1 * 1 ST - SFr. 59.50

 

  •  
    Description
     
     
  • SARBYAW21
    Pair of gloves, cotton
       
    1 * 1 ST - SFr. 31.90

 

  •  
    Description
     
     
  • SARBYAW52
    Handle, for lifting 20 kg weights
       
    1 * 1 ST - SFr. 554.00

 

  •  
    Description
     
     
  • SARBYAW31
    Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
       
    1 * 1 ST - SFr. 36.40

 

  •  
    Description
     
     
  • SARBYAW02
    Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
       
    1 * 1 ST - SFr. 1’310.00

 

  •  
    Description
     
     
  • SARBYAW33
    Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
       
    1 * 1 ST - SFr. 79.90

 

  •  
    Description
     
     
  • SARBYAW43
    Weight fork, for 2 kg
       
    1 * 1 ST - SFr. 350.00

 

  •  
    Description
     
     
  • SARBYAW41
    Weight fork, for 500 g
       
    1 * 1 ST - SFr. 291.00

 

  •  
    Description
     
     
  • SARBYAW42
    Weight fork, for 1 kg
       
    1 * 1 ST - SFr. 319.00

 

  •  
    Description
     
     
  • SARBYAW50
    Handle, for lifting 5 kg weights
       
    1 * 1 ST - SFr. 378.00

 

  •  
    Description
     
     
  • SARBYAW22
    Pair of gloves, fine leather
       
    1 * 1 ST - SFr. 81.30

 

  •  
    Description
     
     
  • SARBYAW04
    Glass bell jar with support plate, for 10 kg
       
    1 * 1 ST - SFr. 2’040.00

 

  •  
    Description
     
     
  • SARBYAW01
    Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
       
    1 * 1 ST - SFr. 1’170.00

 

  •  
    Description
     
     
  • SARBYAW53
    Handle, for lifting 50 kg weights
       
    1 * 1 ST - SFr. 1’240.00

 

  •  
    Description
     
     
  • SARBYAW51
    Handle, for lifting 10 kg weights
       
    1 * 1 ST - SFr. 436.00

 

  •  
    Description
     
     
  • SARBYAW20GL
    Plastic screw box for 1 - 20 g weights with closed-pore foam inlet
       
    1 * 1 ST - SFr. 17.40

 

  •  
    Description
     
     
  • SARBYAW100GL
    Plastic screw-top boxes for 100 g weights with closed-pore foam inlet
       
    1 * 1 ST - SFr. 21.80

 

  •  
    Description
     
     
  • SARBYAW50GL
    Plastic screw box for 50 g weights with closed-pore foam inlet
       
    1 * 1 ST - SFr. 21.80

 

  •  
    Description
     
     
  • SARBYAW32
    Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
       
    1 * 1 ST - SFr. 50.90

 

  •  
    Description
     
     
  • SARBYAW05
    Glass bell jar with support plate, for 20 kg
       
    1 * 1 ST - SFr. 2’320.00

 

  •  
    Description
     
     
  • SARBYAW01GL
    Plastic screw box for 100 mg weights with closed-pore foam inlet
       
    1 * 1 ST - SFr. 17.40

 

  •  
    Description
     
     
  • SARBYAW5000GL
    Plastic screw box for 1 - 5000 g weights with closed-pore foam inlet
       
    1 * 1 ST - SFr. 65.40

 

  •  
    Description
     
     
  • SARBYAW70
    Weight fork, for 500 g - 5 kg
       
    1 * 1 ST - SFr. 364.00

 

  •  
    Description
     
     
  • SARBYAW500GL
    Plastic screw box for 1 - 500 g weights with closed-pore foam inlet
       
    1 * 1 ST - SFr. 29.10

 

  •  
    Description
     
     
  • SARBYAW2000GL
    Plastic screw box for 1 - 2000 g weights with closed-pore foam inlet
       
    1 * 1 ST - SFr. 46.60

Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..