Calibration weights, class E2, Proof Line
2 kg, 3,0 ± mg, Knob weight
SARBYCW622-00
Sartorius Proof Line weights are high quality working standards for everyday use. These weights are made of high quality material with polished or precision lathed surfaces.
- 0 to 5 mg leaf weights: Aluminium
- 10 to 500 mg leaf weights: Nickel silver
- 1 g to 10 Kg Knob weights: Stainless steel
: Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.
- Weight:2 kg
- Seq:064
- Tolerance:3,0 ± mg
- Type:Knob weight
Accessories
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- SARBYAW01Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)1 * 1 ST - SFr. 1’170.00
- Description
- Description
- Description
- SARBYAW20GLPlastic screw box for 1 - 20 g weights with closed-pore foam inlet1 * 1 ST - SFr. 17.40
- Description
- SARBYAW100GLPlastic screw-top boxes for 100 g weights with closed-pore foam inlet1 * 1 ST - SFr. 21.80
- Description
- Description
- Description
- Description
- Description
- SARBYAW5000GLPlastic screw box for 1 - 5000 g weights with closed-pore foam inlet1 * 1 ST - SFr. 65.40
- Description
- Description
- SARBYAW500GLPlastic screw box for 1 - 500 g weights with closed-pore foam inlet1 * 1 ST - SFr. 29.10
- Description
- SARBYAW2000GLPlastic screw box for 1 - 2000 g weights with closed-pore foam inlet1 * 1 ST - SFr. 46.60
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



