Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

500 ml, 172 mm, 105 mm, 24/29 NS
Catalog # 511-0238
Supplier:   SciLabware
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket
Catalog # 511-0238
Supplier:  SciLabware
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

500 ml, 172 mm, 105 mm, 24/29 NS

Price
184.00 SFr.
Log in for availability
1 * 2 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Heavy wall and base construction for vacuum work
  • Side arm features a PTFE screwthread connector for the safe attachment of 9 mm bore vacuum tubing

Büchner flasks with precision-ground Quickfit® socket.

ISO 1773, BS 6352

Certifications: ISO 1773, BS 6352

Specifications
  • Ext.Ø:
    105 mm
  • Socket size:
    24/29 NS
  • Capacity:
    500 ml
  • Height:
    172 mm
  • Seq:
    13
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.