Flasks, Erlenmeyer, with Quickfit® ground joint
100 ml, 100 mm, 64 mm, 24/29 NS
Catalog # 201-8409
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX® borosilicate glass, clear. With matt white labelling area.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
ISO 4797
Certifications: ISO 4797
Specifications
- Ext.Ø:64 mm
- Socket size:24/29 NS
- Capacity:100 ml
- Height:100 mm
- Seq:10



