Safety Bottle Container
1 l, Stainless steel, 50 - 250 ml flasks, 130×140 mm
BOCH8300SS
: BOCHEM
Safety transport container, made of stainless steel, for laboratory bottles.
- For bottles 50 to 1000 ml
- With hinge, lock and silicone seal
- Good chemical resistance
- For:50 - 250 ml flasks
- Capacity:1 l
- Colour:Stainless steel
- Ø ext.×H:130×140 mm



