Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Measuring scoops

100 ml, 200 mm
  231-0068
 :   KARTELL
Measuring scoops
  231-0068
 :  KARTELL
Measuring scoops
Measuring scoops

100 ml, 200 mm

 
SFr. 77.50
   
1 * 12 ST
 

PP, white. With flat, bevelled end and reinforced handle.

  • Excellent chemical resistance, unbreakable
  • Heat resistant up to 130 °C, autoclavable
  • The capacity of the scoop is stamped into the handle for easy reading
 
  • Capacity:
    100 ml
  • Length:
    200 mm
  • Seq:
    08