Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Measuring scoops

Measuring scoops

25 ml, 137 mm
Catalog # 231-0067
Supplier:   KARTELL
Measuring scoops
Catalog # 231-0067
Supplier:  KARTELL
Measuring scoops
Measuring scoops

25 ml, 137 mm

Price
SFr. 34.10
Log in for availability
1 * 12 ST
Product Details & Documents

PP, white. With flat, bevelled end and reinforced handle.

  • Excellent chemical resistance, unbreakable
  • Heat resistant up to 130 °C, autoclavable
  • The capacity of the scoop is stamped into the handle for easy reading
Specifications
  • Capacity:
    25 ml
  • Length:
    137 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.