Solid phase extraction cartridges, Bond Elut™ Certify II
Straight barrel cartridge, Certify II, 60 Å, 120 µm, 6 ml, 500 mg
551-0420
: VARIAN
Bond Elut™ Certify II was developed specifically for the rapid and effective extraction of acidic drugs and metabolites from urine and other biological matrices. Certify II is a mixed-mode cartridge packed with non-polar C8 and strong anion exchange (SAX) sorbent. It has been optimised for acidic drugs such as 11-nor-delta-9-tetrahydrocannibinol-carboxylic acid, salicylic acid, ibuprofen, acetaminophen and other compounds that possess both non-polar and anionic characteristics.
- Ideal for non-polar and anionic compounds
- Optimised for acidic drug analysis
- Bimodal, non-polar and strong anion exchange
- Particle Size:120 µm
- Pore size:60 Å
- Capacity:6 ml
- Description:Straight barrel cartridge
- Seq:10
- Bed weight:500 mg
- Phase:Certify II
- Carbon load:8,6%
- Cat. No.:551-0420
- Endcapped:No
- Surface area:500 m²/g
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



