Solid phase extraction cartridges, Bond Elut™ C2
Straight barrel cartridge, C2, 60 Å, 40 µm, 1 ml, 50 mg
VARI12102060
: VARIAN
Bond Elut™ C2 is a fairly non-polar sorbent because of the short chain length of the functional group. C2 is often used during the process of method development if analytes are retained too strongly on a C8 or C18 phase. The polarity of C2 is slightly lower than a cyano phase for polar interactions.
- C2 is a low carbon load sorbent
- Can be used alongside CN and C8 phases
- Popular for drug extraction from plasma and for flat baselines
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:1 ml
- Description:Straight barrel cartridge
- Seq:03
- Bed weight:50 mg
- Phase:C2
- Carbon load:5,6%
- Cat. No.:VARI12102060
- Endcapped:Yes
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



