Solid phase extraction cartridges, Bond Elut™ SI
Straight barrel cartridge, Silica, 60 Å, 40 µm, 3 ml, 500 mg
551-0321
: VARIAN
Native silica is generally regarded as the most polar SPE sorbent available. Bond Elut™ SI is particularly effective at separating compounds with a very similar structure. Applying the analytes in a non-polar solvent, then increasing the solvent polarity by increasing the concentration of a polar modifier, such as THF or ethyl acetate, delivers effective separations.
- Highly polar phase retains polar molecules from non-polar matrices
- High purity silica
- Separate compounds with very similar structures
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:3 ml
- Description:Straight barrel cartridge
- Seq:07
- Bed weight:500 mg
- Phase:Silica
- Cat. No.:551-0321
- Endcapped:No
- Surface area:600 m²/g



