Solid phase extraction cartridges, Bond Elut™ C8
Bond Elut™ Jr, C8, 60 Å, 1 g
Catalog # 551-0381
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ C8 is very similar in properties to C18, but is not as retentive for non-polar compounds, due to its shorter hydrocarbon chain, and therefore reduced carbon loading. C8 is an excellent replacement for C18 when analytes are too strongly retained for effective elution. The potential for polar interactions is somewhat higher than for C18 because there is less coverage of the silica surface. These polar interactions are not, however, a significant property of C8.
- Excellent for strongly-retained analytes
- Polar interactions not significant
- Less retentive than C18
Specifications
- Pore size:60 Å
- Description:Bond Elut™ Jr
- Seq:18
- Bed weight:1 g
- Phase:C8
- Carbon load:12,2%
- Cat. No.:551-0381
- Endcapped:Yes
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



