Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Funnels with long stem

Funnels with long stem

150 mm, 8 mm, 125 - 150 mm, 105 mm
Catalog # 221-0025
Supplier:   SciLabware
Funnels with long stem
Catalog # 221-0025
Supplier:  SciLabware
Funnels with long stem
Funnels with long stem

150 mm, 8 mm, 125 - 150 mm, 105 mm

Price
SFr. 35.40
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With smooth internal walls. Cone angle 60°.

Specifications
  • Funnel O-Ø:
    105 mm
  • Stem O-Ø:
    8 mm
  • Stem length:
    150 mm
  • For filter Ø:
    125 - 150 mm