Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Flasks, Erlenmeyer, with Quickfit® ground joint

Flasks, Erlenmeyer, with Quickfit® ground joint

100 ml, 100 mm, 64 mm, 29/32 NS
Katalognr. 201-8092
Anbieter:   SciLabware
Flasks, Erlenmeyer, with Quickfit® ground joint
Katalognr. 201-8092
Anbieter:  SciLabware
Flasks, Erlenmeyer, with Quickfit® ground joint
Flasks, Erlenmeyer, with Quickfit® ground joint

100 ml, 100 mm, 64 mm, 29/32 NS

Preis
82.10 SFr.
Einloggen für Verfügbarkeit
1 * 5 ST
Product Details & Documents

PYREX® borosilicate glass, clear. With matt white labelling area.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

ISO 4797

Certifications: ISO 4797

Technische Daten
  • Ext.Ø:
    64 mm
  • Socket size:
    29/32 NS
  • Capacity:
    100 ml
  • Height:
    100 mm
  • Seq:
    11
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.