Scintillation vials, WHEATON®
20,00 ml, 27×61 mm, Yes, Separate, 22 mm, PP, Metal foil
Catalog # WHEA986721
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These scintillation vials made from HDPE are available with screw cap attached or separately in PP or PE and different liner material depending on the application.
Specifications
- Cap included:Yes
- Cap material:PP
- Cap Size:22 mm
- Ø×H:27×61 mm
- Septum:Metal foil
- Capacity:20,00 ml
- Seq:09
- Cap type:Separate



