Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Roller bottles, WHEATON®

Roller bottles, WHEATON®

Roller bottles, with 51 mm, shallow skirted, rubber lined, black phenolic cap, 4230 ml, 1555 cm², 110×535 mm, 4/case
Catalog # 734-3025
Supplier:   DWK Life Sciences
Roller bottles, WHEATON®
Catalog # 734-3025
Supplier:  DWK Life Sciences
Roller bottles, WHEATON®
Roller bottles, WHEATON®

Roller bottles, with 51 mm, shallow skirted, rubber lined, black phenolic cap, 4230 ml, 1555 cm², 110×535 mm, 4/case

Price
SFr. 1’060.00
Log in for availability
1 * 4 ST
Product Details & Documents

Rollers bottles are specifically designed for adherent cell roller culture

  • Bottles withstands repeated wet or dry sterilization cycles and are reusuable
  • These culture vessels are made to exacting tolerances in order to provide higher cell yields
  • Made of USP Type I borosilicate glass

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Growth area:
    1555 cm²
  • Packed:
    4/case
  • Capacity:
    4230 ml
  • Description:
    Roller bottles, with 51 mm, shallow skirted, rubber lined, black phenolic cap
  • Ø ext.×H:
    110×535 mm