Sample containers, with screw cap
180 ml, 54,5 mm, 109,6 mm
Catalog # 216-3112
Supplier: KARTELL
Jump to:
Product Details & Documents
To store and transport samples securely.
LDPE, translucent.
- Good chemical resistance, good temperature resistance
- Strong walls, slightly conical shape
- Particularly tight seal through screw cap with cone gasket
Specifications
- Ext.Ø:54,5 mm
- Capacity:180 ml
- Height:109,6 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



