Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Pycnometer heads with/without bottle

Head for 500 ml bottle, 45/27
Catalog # LENZ05660206
Supplier:   Lenz Laborglas
Pycnometer heads with/without bottle
Catalog # LENZ05660206
Supplier:  Lenz Laborglas
Pycnometer heads with/without bottle
Pycnometer heads with/without bottle

Head for 500 ml bottle, 45/27

Price
SFr. 95.60
Log in for availability
1 * 1 ST
Product Details & Documents

Set, made of DURAN® borosilicate glass, consists of wide neck bottle with conical shoulder and NS joint, and pycnometer head.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Suitable for density determinations of bitumen-like and mineral materials.

Specifications
  • NS:
    45/27
  • Description:
    Head for 500 ml bottle
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Bottle for pycnometer NS60/46, 1000 ml
    Bottle for pycnometer NS60/46, 1000 ml
    LENZ07690070
    Log in for availability
    1 * 1 ST - SFr. 101.00