Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, Nalgene®

Dropping bottles, LDPE, Nalgene®

4 ml, LDPE, 54 mm, 20 mm, 15-415 mm, Nalgene controlled dropper
Catalog # NALG312750-9125
   Low Manufacturing Impact
Dropping bottles, LDPE, Nalgene®
Catalog # NALG312750-9125
   Low Manufacturing Impact
Dropping bottles, LDPE, Nalgene®
Dropping bottles, LDPE, Nalgene®

4 ml, LDPE, 54 mm, 20 mm, 15-415 mm, Nalgene controlled dropper

Price
SFr. 1’080.00
Log in for availability
1 * 2.000 ST
Product Details & Documents

Dropper bottles made up of natural/white low density polyethylene.

  • Round shape
  • Drop size: 40/50 μl
  • Leakproof

Certifications: Compliance with ISO 13485:2003; 21CFR177.1520 and USP Class VI.

Ordering information: Controlled-drop dispensing tip and coloured closures are available seperately.

Specifications
  • Ext.Ø:
    20 mm
  • For:
    Nalgene controlled dropper
  • Thread:
    15-415 mm
  • Capacity:
    4 ml
  • Height:
    54 mm
  • Material:
    LDPE
  • Seq:
    04
  • Cat. No.:
    NALG312750-9125
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Closures, PP, yellow
    Closures, PP, yellow
    NALG312760-0020
    Log in for availability
    1 * 2.000 ST - SFr. 603.00

Product Information

  • Catalog #
    Availability
    Price
  • Dispensing tips, LDPE, clear, 50 µl
    Dispensing tips, LDPE, clear, 50 µl
    NALG312758-0001
    Log in for availability
    1 * 2.000 ST - SFr. 430.00

Product Information

  • Catalog #
    Availability
    Price
  • Dispensing tips, LDPE, clear, 40 µl
    Dispensing tips, LDPE, clear, 40 µl
    NALG312759-0001
    Log in for availability
    1 * 2.000 ST - SFr. 513.00

Product Information

  • Catalog #
    Availability
    Price
  • Closures, PP, natural
    Closures, PP, natural
    NALG312760-0000
    Log in for availability
    1 * 2.000 ST - SFr. 603.00

Product Information

  • Catalog #
    Availability
    Price
  • Closures, PP, white
    Closures, PP, white
    NALG312760-0010
    Log in for availability
    1 * 2.000 ST - SFr. 598.00

Product Information

  • Catalog #
    Availability
    Price
  • Closures, PP, green
    Closures, PP, green
    NALG312760-0040
    Log in for availability
    1 * 2.000 ST - SFr. 603.00

Product Information

  • Catalog #
    Availability
    Price
  • Closures, PP, blue
    Closures, PP, blue
    NALG312760-0060
    Log in for availability
    1 * 2.000 ST - SFr. 603.00