Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Density Hydrometers

Density Hydrometers

1,540 - 1,600 g/ml, 0,001, 160 mm
Catalog # GERI0017
Supplier:   GERING
Density Hydrometers
Catalog # GERI0017
Supplier:  GERING
Density Hydrometers
Density Hydrometers

1,540 - 1,600 g/ml, 0,001, 160 mm

Price
SFr. 33.00
Log in for availability
1 * 1 ST
Product Details & Documents

Density hydrometers with reference temperature of 20 °C.

Specifications
  • Length:
    160 mm
  • Seq:
    07
  • Division:
    0,001
  • Range:
    1,540 - 1,600 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.