Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Density hydrometers, M100

Density hydrometers, M100

M100, 1,600 - 1,700 g/ml, 0,002 g/ml, 245 mm
Catalog # GERI0353
Supplier:   GERING
Density hydrometers, M100
Catalog # GERI0353
Supplier:  GERING
Density hydrometers, M100
Density hydrometers, M100

M100, 1,600 - 1,700 g/ml, 0,002 g/ml, 245 mm

Price
67.70 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Reference temperature for density measurements: 20 °C.

Certifications: DIN 12791

Packaging: In velvet lined case.

Specifications
  • Length:
    245 mm
  • Seq:
    10
  • Division:
    0,002 g/ml
  • Model:
    M100
  • Range:
    1,600 - 1,700 g/ml