Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Precision linen testers | Avantor

Precision linen testers

Linen tester (H = 53 mm), 28 mm, 30×30 mm
  630-8699
Precision linen testers
  630-8699
Precision linen testers
Precision linen testers

Linen tester (H = 53 mm), 28 mm, 30×30 mm

 
SFr. 42.00
   
1 * 1 ST
 

Linen tester with lateral scale.

  • Scale with millimeter graduations
  • For the requirements of technical applications
 
  • Ø:
    28 mm
  • Magnification:
  • Description:
    Linen tester (H = 53 mm)
  • Seq:
    03
  • W×D:
    30×30 mm