Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Precision linen testers

Precision linen testers

Linen tester (H = 28 mm), 12 mm, 15×15 mm
Catalog # 630-8329
Supplier:   ESCHENBACH OPTIK
Precision linen testers
Catalog # 630-8329
Supplier:  ESCHENBACH OPTIK
Precision linen testers
Precision linen testers

Linen tester (H = 28 mm), 12 mm, 15×15 mm

Price
SFr. 34.70
Log in for availability
1 * 1 ST
Product Details & Documents

Linen tester with lateral scale.

  • Scale with millimeter graduations
  • For the requirements of technical applications
Specifications
  • Ø:
    12 mm
  • Magnification:
    10×
  • Description:
    Linen tester (H = 28 mm)
  • Seq:
    01
  • W×D:
    15×15 mm