Density Hydrometers
1,360 - 1,420 g/ml, 0,001, 160 mm
Catalog # 614-0214
Supplier: GERING
Jump to:
Product Details & Documents
Density hydrometers with reference temperature of 20 °C.
Specifications
- Length:160 mm
- Seq:04
- Division:0,001
- Range:1,360 - 1,420 g/ml



