Sterilisation Boxes for Pipettes
Square base, 68×68×310/400 mm
Catalog # 612-2086
Supplier: GLW
Jump to:
Product Details & Documents
GLW Pipette Boxes are made from aluminum. Due to its square-shaped form, the box remains stationary while working and will not roll away as is the case with round containers. The box is available in four different sizes.
- Can be autoclaved at +121 °C; can withstand temperatures up to +250 °C
- 'Economy' boxes: without silicone
- 'Premium' boxes: integral silicone coating in base and lid
- W×D (mm): 68×68
W×D (mm): 68×68
Specifications
- Description:Square base
- W×D×H:68×68×310/400 mm



