Spherical Dewar flasks, type AL
Spherical Dewar flask, 22 AL
Catalog # 478-4413
Supplier: KGW
Jump to:
Product Details & Documents
Dewar flasks made from silvered borosilicate glass, brushed aluminium protective covering.
- With lid and handle
Specifications
- Description:Spherical Dewar flask, 22 AL
- Seq:02
- Cat. No.:478-4413
- Capacity:3 L
- Int. height:305 mm
- Model:22 AL
- Ø neck:60 mm
- Daily evaporation:0,4 L
- Ext.Ø:225 mm
- Overall height:380 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



