Forceps, ESD-safe
Straight, wide reinforced tips, NKR, Black, 120 mm
Catalog # 232-2174
Supplier: OUTILS RUBIS
Jump to:
Product Details & Documents
Conductive Vestamid with 25% fibre glass reinforcement, black. Precise, robust and virtually unbreakable forceps. Very precise; when pressure is applied during work, the tips don’t open.
- Electrically conductive
- Very high chemical resistance to acids and bases
- Heat resistant up to 175 °C
DIN 53482
Certifications: DIN 53482
Specifications
- Type:NKR
- Colour:Black
- Description:Straight, wide reinforced tips
- Length:120 mm



