Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Forceps, ESD-safe

Forceps, ESD-safe

Straight, extra fine reinforced tips, NK7, Black, 120 mm
Catalog # 232-2172
Supplier:   OUTILS RUBIS
Forceps, ESD-safe
Catalog # 232-2172
Supplier:  OUTILS RUBIS
Forceps, ESD-safe
Forceps, ESD-safe

Straight, extra fine reinforced tips, NK7, Black, 120 mm

Price
SFr. 24.30
Log in for availability
1 * 1 ST
Product Details & Documents

Conductive Vestamid with 25% fibre glass reinforcement, black. Precise, robust and virtually unbreakable forceps. Very precise; when pressure is applied during work, the tips don’t open.

  • Electrically conductive
  • Very high chemical resistance to acids and bases
  • Heat resistant up to 175 °C

DIN 53482

Certifications: DIN 53482

Specifications
  • Type:
    NK7
  • Colour:
    Black
  • Description:
    Straight, extra fine reinforced tips
  • Length:
    120 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.