Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Jars, with twist-off thread

Jars, with twist-off thread

1000 ml, 100,0 mm, 179,0 mm, 58 mm
Catalog # 216-3045
Supplier:   MUELLER KREMPEL
Jars, with twist-off thread
Catalog # 216-3045
Supplier:  MUELLER KREMPEL
Jars, with twist-off thread
Jars, with twist-off thread

1000 ml, 100,0 mm, 179,0 mm, 58 mm

Price
SFr. 49.40
Log in for availability
1 * 14 pezzi
Product Details & Documents

Amber glass, without lid.

  • Good chemical and physical properties
  • For uses without high thermal load
  • Matching metal lid available as an separately (see 216-3661 and 216-3663)

Well suited for sampling, storage and transport of powders, pastes and liquids. Amber coloured to protect light-sensitive substances.

Specifications
  • Ext.Ø:
    100,0 mm
  • Thread:
    58 mm
  • Capacity:
    1000 ml
  • Height:
    179,0 mm
  • Seq:
    06