Jars, with twist-off thread
630 ml, 85,0 mm, 163,0 mm, 58 mm
Supplier: MUELLER KREMPEL
Jump to:
Product Details & Documents
Amber glass, without lid.
- Good chemical and physical properties
- For uses without high thermal load
- Matching metal lid available as an separately (see 216-3661 and 216-3663)
Well suited for sampling, storage and transport of powders, pastes and liquids. Amber coloured to protect light-sensitive substances.
Documents
Specifications
- Ext.Ø:85,0 mm
- Thread:58 mm
- Capacity:630 ml
- Height:163,0 mm
- Seq:05



