Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Bottle Carriers

Bottle Carriers

Silver, 4×1000 ml bottles, 110×110 mm
Catalog # 215-0163
Supplier:   HUPFER METALLWERKE
Bottle Carriers
Catalog # 215-0163
Supplier:  HUPFER METALLWERKE
Bottle Carriers
Bottle Carriers

Silver, 4×1000 ml bottles, 110×110 mm

Price
288.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel or steel, coated.

  • Four non slip feet
  • Sturdy carrying handle
  • Good chemical and temperature resistance

These bottle carriers are suitable for transporting and storing bottles.

Colour: Silver/white

Documents

Specifications
  • For:
    4×1000 ml bottles
  • Colour:
    Silver
  • Seq:
    04
  • Compartment size:
    110×110 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.