Racks for test tubes
36 (3×12), Stainless steel, 250×70×68 mm
Catalog # 212-6475
Supplier: HUPFER METALLWERKE
Jump to:
Product Details & Documents
Stainless steel, rust-proof, electrolytically or steel polished, polyamide coated.
- Excellent chemical resistance
- Excellent thermal resistance (polyamide coating resistant up to 80 °C)
- Robust, stable construction and easy to clean
Wire racks with second level tier, 21 mm high. Total height 68 mm. Hole size 18×18 mm.
Documents
HUPF7500627_TDS_EN HUPF7500648_TDS_EN
Datasheet
Specifications
- No. of Holes:36 (3×12)
- Material:Stainless steel
- Seq:5
- W×D×H:250×70×68 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



