Racks for test tubes
24 (4×6), Stainless steel, 125×85×68 mm
Catalog # 212-6465
Supplier: HUPFER METALLWERKE
Jump to:
Product Details & Documents
Stainless steel, rust-proof, electrolytically or steel polished, polyamide coated.
- Excellent chemical resistance
- Excellent thermal resistance (polyamide coating resistant up to 80 °C)
- Robust, stable construction and easy to clean
Wire racks with second level tier, 21 mm high. Total height 68 mm. Hole size 18×18 mm.
Documents
HUPF7500627_TDS_EN HUPF7500648_TDS_EN
Datasheet
Specifications
- No. of Holes:24 (4×6)
- Material:Stainless steel
- Seq:4
- W×D×H:125×85×68 mm



