Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Goggles, V-Maxx

Goggles, V-Maxx

Elastic strap; ventilated; anti-UV (2-1,2), anti-scratch, anti-fog, Clear PC, Transparent
Catalog # 111-3585
Supplier:   HONEYWELL SAFETY
Goggles, V-Maxx
Catalog # 111-3585
Supplier:  HONEYWELL SAFETY
Goggles, V-Maxx
Goggles, V-Maxx

Elastic strap; ventilated; anti-UV (2-1,2), anti-scratch, anti-fog, Clear PC, Transparent

Price
SFr. 18.00
Log in for availability
1 * 1 ST
Product Details & Documents

Sporty design goggles with elastic strap.

  • 180° field of vision for distortion-free peripheral vision
  • Rotating strap attachments for easier use with hardhats
  • Indirect ventilation complies with splash-resistance test

Can be worn over prescription eyewear and some half mask respirators.

Weight: 93 g.

Certifications: EN 166, EN 169, EN 170, 1 F, C, 3, 4, 9

Specifications
  • Type:
    Elastic strap; ventilated; anti-UV (2-1,2), anti-scratch, anti-fog
  • Colour:
    Transparent
  • Seq:
    02
  • Lenses:
    Clear PC
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.