Blotting papers
Sheets, 460×570 mm
Catalog # 588-3851
Supplier: Sartorius
Jump to:
Product Details & Documents
Their extremely smooth surface and relatively high thickness provide them with superior absorption properties and uniformity across the entire contact area.
- Grades BF 2 and BF 3 are made of cotton linters with more than 98% alpha-cellulose content
- Four grades of blotting papers are available
Grades BF 1 and BF 4 are made of refined pulp and cotton linters with more than 95% alpha-cellulose content.
Specifications
- Description:Sheets
- Dimensions:460×570 mm
- Seq:03
- Environmental certification:Renewable Energy Certificate
- Environmentally Preferable:Low Manufacturing Impact
- Weight:195 g/m²
- Thickness:0,35 mm
- Cat. No.:588-3851



