Storage Boxes for Vials
10×10, Blue, 140×153×55 mm
NEOL2-1938
: NEOLAB
Storage boxes, made of PP, coloured, for HPLC vials, cryotubes or 1,5 and 2,0 ml microcentrifuge tubes with the height of 46 mm and up to 12 mm diameter.
- Stackable
- Transparent, tight sealing and hinged lid
- Also usable as cryobox
- Autoclavable
- Compartments:10×10
- W×D×H ext.:140×153×55 mm
- Colour:Blue
- Seq:04



