Gas sampling tubes
150 ml, without threaded bleed connection
Catalog # 201-9111
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
Duran® clear borosilicate glass.
- Excellent thermal and chemical resistance
- Connection on one side with capillary tube (internal Ø: 2,7 mm, external Ø: 8,0 mm) and on the other side with tube connector (external Ø: 8,0 mm)
- With white labelling area
Gas collection tubes for removing, collecting and transporting gas samples. Both sides with a 3 NS/14 standard ground one-way stop cock.
Certifications: DIN 12473-1
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Type:without threaded bleed connection
- Capacity:150 ml
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



