Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Erlenmeyer flasks with screw caps

Erlenmeyer flasks with screw caps

250 ml, 145 mm, 85 mm, GL 32
Catalog # 214-1210
Supplier:   Lenz Laborglas
Erlenmeyer flasks with screw caps
Catalog # 214-1210
Supplier:  Lenz Laborglas
Erlenmeyer flasks with screw caps
Erlenmeyer flasks with screw caps

250 ml, 145 mm, 85 mm, GL 32

Price
SFr. 60.50
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear, with DIN thread and red PBT closure.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Volume graduations and a white labelling area. Screw cap with PTFE coated seal.

Documents

Specifications
  • Ext.Ø:
    85 mm
  • Thread:
    GL 32
  • Capacity:
    250 ml
  • Height:
    145 mm