pH combination electrodes, ScienceLine
N 62, 0 - 14, –5...+100 °C, Glass, KCl 3 mol/l, Platinum, 12×120 mm, Plug head*, Titrations
Catalog # 662-6172
Supplier: SI Analytics
Jump to:
Product Details & Documents
Heavy-duty combination electrodes for practically all applications in the laboratory and in the field.
- Maximum measuring accuracy and consistency, with optimum sensor service life
- Maximum adaptability for all applications, even at high temperatures
- Enable measurements in deep vessels with a length of up to 600 mm, in MMR tubes with a diameter of 3 mm, and in round bottom flask with NS 14,5 standard taper
* Without cable (available separately).
Electrolyte: KCl 3 mol/l
Shaft material: Glass
Temperature range: −5 to +100 °C (H 61 / H 63: +10 to + 100 °C)
pH range: 0 - 14
Ordering information: Supplied with serial number and quality certificate. Electrodes with plug head are supplied without cable which needs to be ordered separately.
Specifications
- Connection:Plug head*
- Ø×L:12×120 mm
- For:Titrations
- Type:N 62
- Material:Glass
- Seq:37
- Diaphr.:Platinum
- Electrolyte:KCl 3 mol/l
- Temp.:–5...+100 °C
- pH:0 - 14
Accessories
Product Information
- Catalog #LengthAvailabilityPrice
- BNC connector for pH meters with BNC for example Hach, Orion, MettlerBNC connector for pH meters with BNC for example Hach, Orion, Mettler662-61931 mLog in for availability1 * 1 ST - SFr. 98.70
Product Information
- Catalog #LengthAvailabilityPrice
- R-connector for Metrohm (f-plug) meters
Product Information
- Catalog #AvailabilityPrice
- Cable, 1 m, with S7/DIN plug
Product Information
- Catalog #LengthAvailabilityPrice
- DIN connector for Schott, WTW pH meters
Product Information
- Catalog #AvailabilityPrice
- Cable, 3 m, with S7/DIN plug
Product Information
- Catalog #AvailabilityPrice
- Cable, 1 m, with S7/BNC plug
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



