Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Filter discs, DURAN®

3, 50 mm, 4,2 mm
  SCOT251550307
Filter discs, DURAN®
  SCOT251550307
Filter discs, DURAN®
Filter discs, DURAN®

3, 50 mm, 4,2 mm

 
SFr. 65.40
   
1 * 5 ST
 

Sintered glass filters have neutral properties with unfused edge and untreated surfaces. The hard sintering process makes the material resilient.

  • Available in intermediate sizes, alternative dimensions, alternate porosities and bi-planar design

Made from clear DURAN® borosilicate glass 3,3.

 
  • Ø:
    50 mm
  • Porosity:
    3
  • Seq:
    60
  • Thickness:
    4,2 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.