Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Filter discs, DURAN®

Filter discs, DURAN®

2, 50 mm, 4,2 mm
Catalog # SCOT251550204
Supplier:   DWK Life Sciences
Filter discs, DURAN®
Catalog # SCOT251550204
Supplier:  DWK Life Sciences
Filter discs, DURAN®
Filter discs, DURAN®

2, 50 mm, 4,2 mm

Price
65.40 SFr.
Log in for availability
1 * 5 ST
Product Details & Documents

Sintered glass filters have neutral properties with unfused edge and untreated surfaces. The hard sintering process makes the material resilient.

  • Available in intermediate sizes, alternative dimensions, alternate porosities and bi-planar design

Made from clear DURAN® borosilicate glass 3,3.

Specifications
  • Ø:
    50 mm
  • Porosity:
    2
  • Seq:
    44
  • Thickness:
    4,2 mm